Buy more than* S$200* and get FREE SHIPPING

  • Cutting pliers (with a resin grip)

Cutting pliers (with a resin grip) 1050-150

5.00 (1)
Item.#
02200764
Mfr.#
1050-150
Package Qty.
1PC
Ship pack of
1
38.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Steel Wire
2.2
Dimensions e (mm)
13
Nominal Dimension (mm)
150
Weight (g)
180
TRUSCO Part Number
117-8300
Dimensions c(mm)
12.5
Cutting Capacity (phi mm) Copper Wire
3.0
Dimensions b (mm)
22
Dimension d (mm)
48
Overall Length A (mm)
160
Dimensions f (mm)
12.7
Dimensions g (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the wire
5
From Japan
On 2015-11-18 14:57:47
We are satisfied.
This review is about item#02200782.