Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting pliers (with a resin grip)
  • Cutting pliers (with a resin grip)
  • Cutting pliers (with a resin grip)

Cutting pliers (with a resin grip) 1050-200

5.00 (1)
Item.#
02200782
Mfr.#
1050-200
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
TRUSCO Part Number
117-8326
Dimensions c(mm)
14.5
Cutting Capacity (phi mm) Steel Wire
3.4
Dimensions e (mm)
18.5
Nominal Dimension (mm)
200
Weight (g)
340
Dimensions f (mm)
15
Dimensions g (mm)
6
Cutting Capacity (phi mm) Copper Wire
4.0
Dimensions b (mm)
27
Dimension d (mm)
53
Overall Length A (mm)
217
Specification
Comes with mounting hole for fall prevention cord
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting
5
From Japan
On 2015-11-18 14:57:47
I am satisfied.
This review is about item#02200782.