Buy more than* S$200* and get FREE SHIPPING

  • Cutting pliers (with a resin grip)

Cutting pliers (with a resin grip) 1050-250

5.00 (1)
Item.#
02200791
Mfr.#
1050-250
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Copper Wire
5.0
Dimensions b (mm)
30.5
Dimension d (mm)
57
Overall Length A (mm)
259
Dimensions f (mm)
18
Dimensions g (mm)
8.5
Dimensions c(mm)
17
Cutting Capacity (phi mm) Steel Wire
3.6
Dimensions e (mm)
22.5
Nominal Dimension (mm)
250
Weight (g)
600
TRUSCO Part Number
117-8334
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting
5
From Japan
On 2015-11-18 14:57:47
I am satisfied.
This review is about item#02200782.