Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric work pliers

Electric work pliers 1050-Z-175

Item.#
02200807
Mfr.#
1050-Z-175
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Copper Wire
3.5
Nominal Dimension (mm)
175
Weight (g)
260
TRUSCO Part Number
117-8474
Cutting Capacity (phi mm) Steel Wire
3.0
Overall Length A (mm)
192