Buy more than* S$200* and get FREE SHIPPING

  • Electric work pliers

Electric work pliers 1050-Z-200

Item.#
02200816
Mfr.#
1050-Z-200
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Steel Wire
3.4
Overall Length A (mm)
217
TRUSCO Part Number
117-8482
Cutting Capacity (phi mm) Copper Wire
4.0
Nominal Dimension (mm)
200
Weight (g)
340