Buy more than* S$200* and get FREE SHIPPING

  • Electric power pliers with pressure bonding functi

Electric power pliers with pressure bonding functi 3000-Z-225

Item.#
02200843
Mfr.#
3000-Z-225
Package Qty.
1PC
Ship pack of
1
52.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
4
Cutting Ability (phi mm) Piano Wire
1.2
Dimension (mm)
225
Cutting Capacity (phi mm) Steel Wire
3.6
Weight (g)
370
TRUSCO Part Number
117-8539