Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers 350-125

5.00 (2)
Item.#
02200852
Mfr.#
350-125
Package Qty.
1PC
Ship pack of
1
31.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiring, folding and cutting work in the narrow parts of the assembly of radios, TVs, precision instruments, engineering and construction, automotives or aircrafts.
Nominal Dimension (mm)
125
Weight (g)
95
TRUSCO Part Number
117-8679
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
49
Dimension F (mm)
2
Dimensions a (mm)
17
Overall Length A (mm)
142
Dimension a2
9
Dimensions c(mm)
38
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions E (mm)
2.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work of hobby
5
From Japan
On 2016-04-04 11:03:44
Indeed it is firm, manufactured by Fuji arrow. No deviation or play at all. Work was not much to easy.
This review is about item#02200861.
Work to pull out the stops Kasugai
5
From Japan
On 2013-10-14 13:58:42
Force to pliers destination to the grip force of the split at the time of work to pull out the stops Kasugai may be concentrated.
This review is about item#02200852.