Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers
  • Radio pliers
  • Radio pliers

Radio pliers 350-150

5.00 (2)
Item.#
02200861
Mfr.#
350-150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiring, folding and cutting work in the narrow parts of the assembly of radios, TVs, precision instruments, engineering and construction, automotives or aircrafts., Wiring, folding and cutting work in the narrow parts of the assembly of radios, TVs, precision instruments, engineering and construction, automotives or aircrafts.
JIS Standard
Class H
Dimension a2
10
Dimensions c(mm)
50
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions E (mm)
3
Dimensions a (mm)
17
Overall Length A (mm)
160
Weight (g)
120
TRUSCO Part Number
117-8687
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
49
Dimension F (mm)
2.5
Nominal Dimension (mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hobby Craft
5
From Japan
On 2016-04-04 11:03:44
As expected it is made by Fuji arrow. No deviation or play. It made working much easier.
This review is about item#02200861.
Work to remove stop and working
5
From Japan
On 2013-10-14 13:58:42
Straining In order to pull out the irrigation, the force can concentrate on the pliers tip in proportion to the gripping force when working.
This review is about item#02200852.