Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers, with spring
  • Radio pliers, with spring
  • Radio pliers, with spring
  • Radio pliers, with spring

Radio pliers, with spring 350-S-150

5.00 (1)
Item.#
02200895
Mfr.#
350-S-150
Package Qty.
1PC
Ship pack of
1
35.47 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Assembly extension construction and the like of radio and television precise equipment, Assembly extension construction and the like of radio and television precise equipment
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions a (mm)
17
Overall Length A (mm)
160
TRUSCO Part Number
117-8717
Dimensions c(mm)
50
Dimension F (mm)
2.5
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
49
Nominal Dimension (mm)
150
Weight (g)
120
Dimension a2
10
Dimensions E (mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic work operation and precision parts operation
5
From Japan
On 2014-10-13 13:22:12
You can see well that it is carefully created when you take it in your hands. Home center It is expensive compared with the original product, but I think that there is a product value of only the price difference.
This review is about item#02200886.