Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pliers, long nose type

Pliers, long nose type 380-170

Item.#
02200913
Mfr.#
380-170
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions E (mm)
2.5
Nominal Dimension (mm)
170
Weight (g)
110
TRUSCO Part Number
117-8890
Cutting Capacity (phi mm) Steel Wire
1.5
Dimension F (mm)
2.0
Overall Length A (mm)
172
Description 2
Long tip ideal for deep work.