Buy more than* S$200* and get FREE SHIPPING

  • Peeler Nipper

Peeler Nipper 10-125

1.00 (1)
Item.#
02200931
Mfr.#
10-125
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2
Nominal Dimension (mm)
125
Weight (g)
80
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length A (mm)
132
TRUSCO Part Number
117-9187
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of electric wire Peeling of clothing
1
From Japan
On 2014-01-16 00:03:34
I used Hozan's nippers until now, but since I did not have the same thing in monotaro, I tried purchasing it. I cut a vinyl wire of 1.25 but I was surprised by the bad sharpness compared to the previous Hozan. Peeling was also useless. I will not purchase it again.
This review is about item#02200947.