Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Peeler Nipper

Peeler Nipper 10-150

1.00 (1)
Item.#
02200947
Mfr.#
10-150
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2.6
Nominal Dimension (mm)
150
Weight (g)
110
Cutting Capacity (phi mm) Steel Wire
1.6
Overall Length A (mm)
152
TRUSCO Part Number
117-9195
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of electric wire Peeling of clothing
1
From Japan
On 2014-01-16 00:03:34
I used Hozan's nippers until now, but since I did not have the same thing in monotaro, I tried purchasing it. I cut a vinyl wire of 1.25 but I was surprised by the bad sharpness compared to the previous Hozan. Peeling was also useless. I will not purchase it again.
This review is about item#02200947.