Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hard Blade Series Standard Nipper, Spring

Hard Blade Series Standard Nipper, Spring 460-S-125

Item.#
02201001
Mfr.#
460-S-125
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (phi mm) Piano Wire
0.5
Cutting Capacity (phi mm) Steel Wire
1.2
Dimension (mm)
125
Cutting Capacity (phi mm) Copper Wire
2
Weight (g)
80