Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hard Blade Series Standard Nipper, Spring

Hard Blade Series Standard Nipper, Spring 460-S-150

Item.#
02201017
Mfr.#
460-S-150
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (phi mm) Piano Wire
0.5
Dimension (mm)
150
Cutting Capacity (phi mm) Steel Wire
1.6
Weight (g)
120
Cutting Capacity (phi mm) Copper Wire
2.6