Buy more than* S$200* and get FREE SHIPPING

  • Angle Cutting Nipper

Angle Cutting Nipper 505-125

4.00 (1)
Item.#
02201062
Mfr.#
505-125
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Steel Wire
1.2
Cutting Capacity (phi mm) Copper Wire
2.0
Overall Length A (mm)
132
Abstract
With a hole
Description 2
Cutting nipper with two holes for removing only the coatings without scratching the core wire in the middle of vinyl or rubber lines.
JIS Standard
Class H
Nominal Dimension (mm)
125
Weight (g)
90
TRUSCO Part Number
117-9152
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire and peeling
4
From Japan
On 2016-05-25 17:31:41
Satisfied with sense of confidence and patience
This review is about item#02201062.