Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angle Cutting Nipper

Angle Cutting Nipper 505-150

4.00 (1)
Item.#
02201071
Mfr.#
505-150
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length A (mm)
157
Abstract
With hole
Cutting Capacity (phi mm) Copper Wire
2.6
Description 2
Cutting nipper with two holes for removing only the coating without scratching the core wire in the middle of vinyl or rubber lines.
JIS Standard
Class H
Weight (g)
120
TRUSCO Part Number
117-9161
Nominal Dimension (mm)
150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire and peeling
4
From Japan
On 2016-05-25 17:31:41
Satisfied with sense of confidence and patience
This review is about item#02201062.