Buy more than* S$200* and get FREE SHIPPING

  • Cutting Nipper, Put Together With 2 Diagonal Blade

Cutting Nipper, Put Together With 2 Diagonal Blade 50A-125

4.43 (7)
Item.#
02201087
Mfr.#
50A-125
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Size (mm)
125
Dimensions c(mm)
10
Cutting Capacity (phi mm) Steel Wire
1.2
Dimensions e (mm)
23.2
Dimension d (mm)
52
TRUSCO Part Number
117-9136
Blade Part Hardness
HRC 57 - 61
Angle i(Degree)
35
Cutting Capacity (phi mm) Copper Wire
2.0
Dimensions b (mm)
14
Dimensions a (mm)
132
Weight (g)
90
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-11-19 16:44:16
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#2201096.
Wiring work
5
From Japan
On 2017-10-12 13:26:09
I am very satisfied with outstanding sharpness. I just broke the blade when I dropped it from my pocket.
This review is about item#10092871.
Cutting of electric wire etc.
5
From Japan
On 2017-05-12 10:44:00
Although we used oblique blade nippers of arrow Fuji than usual, they are also handy and well handled.
This review is about item#02201096.
Control panel wiring operation
3
From Japan
On 2017-04-17 15:38:22
I feel that my quality has fallen rather than the previous 3 sheets I want you to return to 3 pieces that will get worse quickly
This review is about item#2201096.
Rib processing of plastics (plated products) parts
3
From Japan
On 2016-10-30 09:50:42
I bought it to cut flat parts of plastic parts. Because it is not a special nipper, the remainder comes out in the cut section and finishing processing is necessary. I think that it is very useful if there is a flat blade use.
This review is about item#2201096.
Field service
5
From Japan
On 2014-03-05 17:19:37
I trace diagonal nippers of thin blades so as to clean the electric tape and to cut the strand cleanly. I think that the price is good so it is good.
This review is about item#02201096.
I used a job de
5
From Japan
On 2011-09-19 15:59:12
It is quite good
This review is about item#10092871.