Buy more than* S$200* and get FREE SHIPPING

  • Standard cutting nipper
  • Standard cutting nipper
  • Standard cutting nipper

Standard cutting nipper 60-150

5.00 (4)
Item.#
02201114
Mfr.#
60-150
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Optimum to cutting job in electronics and field of precise equipment, Optimum to cutting job in electronics and field of precise equipment
Dimensions c(mm)
10
Cutting Capacity (phi mm) Steel Wire
1.6
Dimensions e (mm)
21.2
Nominal Dimension (mm)
150
TRUSCO Part Number
117-8504
Angle i(Degree)
23
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
16.1
Dimension d (mm)
53
Weight (g)
115
Total Length a (mm)
152
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wire cutting
5
From Japan
On 2016-06-16 19:31:35
It is a usable nipper. This is ideal for thin wire cutting.
This review is about item#02201114.
Used for light work of hobbies
5
From Japan
On 2013-04-27 11:32:55
It is slightly expensive, but it gets better. I bought it with reference to the review. It is likely to be used for a long time.
This review is about item#02201105.
Used for repairing surveillance cameras
5
From Japan
On 2013-04-11 08:37:19
Sharpness is outstanding
This review is about item#02201105.
Wiring work
5
From Japan
On 2013-03-08 16:22:46
Fuji is the most common among Nippa makers who use them. Although I have lasted the product for a long time, although there was a memory that the first sharpness was imaichi, this product is very pleasant to go after the first from the beginning. Looking closely at the shape, it is evolving to the very best. I would like to continue to use it as one of the main tools from now on.
This review is about item#02201114.