Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Nipper

Stainless Steel Nipper 60H-125

Item.#
02201123
Mfr.#
60H-125
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
1
Weight (g)
80
Cutting Capacity (phi mm) Steel Wire
0.6
Dimension (mm)
125