Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Nipper
  • Stainless Steel Nipper
  • Stainless Steel Nipper
  • Stainless Steel Nipper

Stainless Steel Nipper 60H-150

Item.#
02201132
Mfr.#
60H-150
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0587
Cutting Capacity (phi mm) Copper Wire
1.2
Weight (g)
110
TRUSCO Part Number
117-9373
Cutting Capacity (phi mm) Steel Wire
0.8
Dimension (mm)
150