Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting nipper (with a spring)
  • Standard cutting nipper (with a spring)
  • Standard cutting nipper (with a spring)

Standard cutting nipper (with a spring) 60S-125

5.00 (1)
Item.#
02201157
Mfr.#
60S-125
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Wire cutting of telegraphs, radios, televisions and etc, Wire cutting of telegraphs, radios, televisions and etc
Weight (g)
80
Total Length a (mm)
130
Cutting Capacity (phi mm) Copper Wire
2
Dimensions b (mm)
14
Dimension d (mm)
51
Angle i(Degree)
23
TRUSCO Part Number
117-8512
Dimensions c(mm)
8.5
Cutting Capacity (phi mm) Steel Wire
1.2
Dimensions e (mm)
17.5
Nominal Dimension (mm)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of course, it is for cutting wires etc.
5
From Japan
On 2015-02-26 15:44:31
I have used it for many years, but it is the best.
This review is about item#02201166.