Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard cutting nipper (with a spring)
  • Standard cutting nipper (with a spring)
  • Standard cutting nipper (with a spring)

Standard cutting nipper (with a spring) 60S-150

5.00 (1)
Item.#
02201166
Mfr.#
60S-150
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wire cutting of telegraphs, radios, televisions and etc, Wire cutting of telegraphs, radios, televisions and etc
Nominal Dimension (mm)
150
TRUSCO Part Number
117-8521
Dimensions c(mm)
10
Cutting Capacity (phi mm) Steel Wire
1.6
Dimensions e (mm)
21.2
Angle i(Degree)
23
Weight (g)
110
Total Length a (mm)
152
Cutting Capacity (phi mm) Copper Wire
2.6
Dimensions b (mm)
16.1
Dimension d (mm)
53
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of course, it is for cutting wires etc.
5
From Japan
On 2015-02-26 15:44:31
I have used it for many years, but it is the best.
This review is about item#02201166.