Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipper, powerful type

Nipper, powerful type 70-150

4.00 (3)
Item.#
02201184
Mfr.#
70-150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Copper Wire
3
Cutting Ability (phi mm) Piano Wire
1.2
Overall Length A (mm)
162
TRUSCO Part Number
117-8636
Description 2
Excellent cutting ability, suitable for cutting piano wires, spring wires, wire lines
Cutting Capacity (phi mm) Steel Wire
2
Nominal Dimension (mm)
150
Weight (g)
158
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Control panel assembly, wiring
5
From Japan
On 2014-11-26 20:33:28
It will be easy without cutting strength
This review is about item#02201175.
Cut off cables and rope
4
From Japan
On 2013-02-15 12:04:49
It was easier to use than I expected
This review is about item#02201184.
Cutting of copper wire attached to opportunity
3
From Japan
On 2009-08-08 17:56:17
I want a springy with continuous work
This review is about item#02201193.