Buy more than* S$200* and get FREE SHIPPING

  • Nipper, powerful type

Nipper, powerful type 70-175

4.00 (3)
Item.#
02201193
Mfr.#
70-175
Package Qty.
1PC
Ship pack of
1
40.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class H
Cutting Capacity (phi mm) Steel Wire
2
Nominal Dimension (mm)
175
Weight (g)
240
Cutting Capacity (phi mm) Copper Wire
3
Description 2
Excellent cutting ability, suitable for cutting piano wires, spring wires, wire lines
Cutting Ability (phi mm) Piano Wire
1.2
Overall Length A (mm)
185
TRUSCO Part Number
117-8644
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Control panel assembly, wiring
5
From Japan
On 2014-11-26 20:33:28
Cut comfortably without putting the force
This review is about item#02201175.
Cut the cable or rope
4
From Japan
On 2013-02-15 12:04:49
It was easy to use than I thought
This review is about item#02201184.
The cutting operation of the copper wire that is attached to the opportunity
3
From Japan
On 2009-08-08 17:56:17
I want with a spring that can continuous work
This review is about item#02201193.