Buy more than* S$200* and get FREE SHIPPING

  • Nipper, powerful type, for electric work

Nipper, powerful type, for electric work 70Z-175

Item.#
02201236
Mfr.#
70Z-175
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
3.0
Cutting Ability (phi mm) Piano Wire
1.2
Nominal Dimension (mm)
175
Weight (g)
240
TRUSCO Part Number
117-9004
Cutting Capacity (phi mm) Steel Wire
2.0
JIS Standard
Class H
Overall Length A (mm)
186
Description 2
Excellent cutting ability, suitable for cutting piano wires, spring wires, wire lines.