Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extra Large H Blade
  • Extra Large H Blade
  • Extra Large H Blade

Extra Large H Blade HB5B

by OLFA
5.00 (3)
Item.#
02201245
Mfr.#
HB5B
Package Qty.
1Box(5Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0659
Blade Thickness (mm)
0.7, 0.7
Blade Width (mm)
25, 25
Material
SK-120, SK-120
Compatible Body
101B,151BG,196B, 101B, 151BG, 196B
2014 TRUSCO Published Page
2-0632
Compatible Blades and Cutters
101B,151BG,196B, 101B, 151BG, 196B
Blade Length (mm)
126, 126
Type
Oversize, Extra large
TRUSCO Part Number
154-4501, 154-4501
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
House maintenance
5
From Japan
On 2017-11-04 12:18:00
There is no problem with work reliability. I always use this manufacturer.
This review is about item#2201245.
Cutting of glass wool
5
From Japan
On 2014-09-05 15:41:07
Blade is big and strong, sharpness is good
This review is about item#02201245.
Cutting of sponge etc.
5
From Japan
On 2008-02-24 01:13:23
Cheap than buying at a home center. I do not sell this size, so it will be saved.
This review is about item#02201245.