Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Knife L Type Substitution Blade

Craft Knife L Type Substitution Blade XB34

by OLFA
3.67 (3)
Item.#
02201254
Mfr.#
XB34
Package Qty.
1Pack(2Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0666
Blade Thickness (mm)
1.2, 1.2
Blade Width (mm)
20, 20
Overall Length (mm)
105, 105
Type
L type, L-type
2014 TRUSCO Published Page
2-0639
Compatible Blades and Cutters
Craft knife L-shaped, Limited CK, Craft knife L-shaped, Limited CK
Blade Length (mm)
54, 54
Material
SUS420J2, SUS420J2
TRUSCO Part Number
360-7496, 360-7496
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Bamboo work
4
From Japan
On 2017-10-21 02:45:51
I purchased it at the same time with the main body, but it was good if there was something more entered. Because it is bamboo, frequent replacement was necessary. I think the sharpness is a good product.
This review is about item#02201254.
Shakuhachi Production · For bamboo work
5
From Japan
On 2017-03-02 17:34:45
very good. It gets better if you have both right and left blades.
This review is about item#2201254.
Unpacking operation
2
From Japan
On 2016-05-15 08:07:27
I have been using it for a long time but since I can not cut it at all, I purchased a blade. There is no stock in the local home center, so it is saved. Just because it is made of stainless steel or when it is used for heavy objects, the sharpness quickly deteriorates. Also, since the slide screw on the main body side is M4 of "Old JIS standard", the knob nut which can be used as an alternative is not commercially available and it is very inconvenient. It is easy to eliminate female screws and make it a little bigger screw.
This review is about item#02201254.