Buy more than* S$200* and get FREE SHIPPING

  • 25 Mm Blade Iron Nails

25 Mm Blade Iron Nails XB7

4.00 (4)
Package Qty.
Ship pack of
3.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1839
Blade Thickness (mm)
0.3, 0.3
Blade Length (mm)
25, 25
SK-120, SK-120
TRUSCO Part Number
360-7364, 360-7364
2014 TRUSCO Published Page
Compatible Blades and Cutters
T-25, 7B
Width (mm)
25, 25
Cutter blade, Cutter replacement blade
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Change blade
From Japan
On 2017-05-23 15:23:45
It is good to be able to purchase this alone unexpectedly without going out for purchase There are few handling of 25 in the home center so it will be saved. Goods think that durability is personally good considering the price
This review is about item#2201315.
Mall and plain peeling
From Japan
On 2016-02-14 15:24:36
The blade can not be exchanged smoothly, the slide part does not move at all, the point that it can not be exchanged unless you forcibly pull the blade with a pliers or the like is dissatisfied Peeling is slightly painstakingly painted face It is peeled every paint and wearing a scratch I think that there are a lot of tricks so it is good to peel off otherwise smoothly
This review is about item#02201315.
As a replacement blade
From Japan
On 2015-09-22 09:34:33
I ordered it in a box unit at the neighborhood home center all the time, but it was troublesome if I had to take it on another day. I can sort it because I can order with other things. Although T - 45 's replacement blade comes out by searching, T - 25 seems to be unable to handle because it is not caught by searching. There may be people to look for in the future, so sending it somewhere T-25 will be saved.
This review is about item#02201315.
Used for inspection sticker peeling
From Japan
On 2013-07-16 08:54:11
I use it everyday. Without this, the work is not successful.
This review is about item#02201315.