Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife A Type

Snap Off Knife A Type 3B-1

by Olfa
4.83 (6)
Item.#
02201342
Mfr.#
3B-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
Replacement blade, small (SB, SSB, BB)
TRUSCO Part Number
360-7640
Overall Length (mm)
165
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Even though we opened packing cardboard
4
From Japan
On 2014-08-11 14:10:34
I used something that is not a manufacturer, but it collapsed quickly. This time it's easy to use and it will last long.
This review is about item#02201342.
I always use it in breast pocket. Curing / packing release · pseudo minus driver etc etc.
5
From Japan
On 2013-06-16 20:40:12
Good fit and good, price and nice. Especially the clip part is metal so it's cool. If it's a plastic of the current product, it is weak, it breaks when a strong force is applied, but since it is metal, it will recover as soon as you crush a little with your finger. Please inventory so as not to lose.
This review is about item#02201342.
Used for sheet metal painting of automobiles, cutting tapes and other uses.
5
From Japan
On 2012-08-03 14:44:19
It is better to cut the tip of the cutter more.
This review is about item#02201342.
We are using it for film cutting.
5
From Japan
On 2012-08-01 13:11:43
The main body is also durable and easy to use, if you use a black blade, sharpness is also good, it is recommended perfectly.
This review is about item#02201342.
During light work
5
From Japan
On 2012-05-28 12:21:50
Easy to use
This review is about item#02201342.
Sheet processing work mainly on site work.
5
From Japan
On 2012-01-19 15:21:36
It is easy to hold and the exit of the blade is not wide for waste, so it is better to have less blurring of the blade. If you have the same type, the time loss is less when changing blades at the same time, so the same things are arranged.
This review is about item#02201342.