Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "H Type"

Snap Off Knife, "H Type" 101B

by Olfa
5.00 (2)
Item.#
02201385
Mfr.#
101B
Package Qty.
1PC
Ship pack of
1
9.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0659
Compatible Blades and Cutters
Oversized H blade (HB), Extra large H blade (HB)
TRUSCO Part Number
360-7577, 360-7577
2014 TRUSCO Published Page
2-0632
Overall Length (mm)
170, 170
Specification
Screw lock type, Screw lock type, Screw lock type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of the plant
5
From Japan
On 2016-12-15 21:05:30
Partial also there is a grip to hold, we are satisfied because the force from entering.
This review is about item#2201385.
The cutting operation of the thick of things
5
From Japan
On 2015-06-05 14:46:57
There is a blade thickness, we use to cut the thick ones. There are also persistent in sharpness than L-type. In addition, blade it has also come in handy in some long because of 10cm thick styrofoam cutting.
This review is about item#02201385.