Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Knife L Type
  • Craft Knife L Type
  • Craft Knife L Type
  • Craft Knife L Type
  • Craft Knife L Type

Craft Knife L Type 34B

by OLFA
4.25 (8)
Item.#
02201403
Mfr.#
34B
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0699
Compatible Blades and Cutters
Craft knife L-type blade (XB34), Craft knife L type replacement blade (XB34)
TRUSCO Part Number
360-7488, 360-7488
2014 TRUSCO Published Page
2-0672
Overall Length (mm)
115, 115
Customer Reviews
5 star 2
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2018-01-18 09:44:25
In order to prevent mixed loading with products, a single blade cutter is used for packing work. Easy to use, easy to use, easy to grasp firmly.
This review is about item#2201403.
Bamboo work
4
From Japan
On 2017-10-21 02:43:41
Because I am left-handed I purchased a good cutter type here I do not have to worry about double-edged single-edged blades. Although it is cheap, it is a hard worker. I would not like the Japanese sword, but it helped to cut out rough cuts of hard and sticky bamboo. However, because the blade can not be cut again, it is necessary to exchange it frequently. I also bought two replacement blades together, but I should have bought more. I think that it is also good to have three or five replacement blades. In addition, I think that it is also possible to have a replacement blade on the main body.
This review is about item#02201403.
Create a flat bamboo stalk
4
From Japan
On 2017-06-19 00:18:21
It is convenient for bamboo split because it is double-edged, easy to use even if you hold it, durability is also good. It is also kind that looks are simple and there is a replacement blade.
This review is about item#02201403.
Shakuhachi Production · used for bamboo work
4
From Japan
On 2017-03-02 17:40:09
good. It is best to have both right and left blades produced and sold.
This review is about item#2201403.
Unpacking operation
4
From Japan
On 2016-04-14 07:46:17
I have been using it for quite a while. It is saved that the screw for the slide is an option which is slightly larger so that you can use it while wearing gloves. It is Ureshii that monotaRO also has a variety of replacement blades.
Instead of an electric knife
5
From Japan
On 2015-10-29 23:26:20
It is easy to use with reasonable sharpness. Although the set screw is attached to the right, if it is set to the left, it can be put in and out with one hand. Drop the corner of the sheath with a file to make it easier to use.
This review is about item#02201403.
Paper cutter
4
From Japan
On 2015-07-29 18:50:34
I am satisfied that it is a one-tooth cutter as it is inside a food factory. There was not much sharpness.
This review is about item#02201403.
Discharging bag of paper bag
4
From Japan
On 2014-08-14 13:33:40
A cutter of a type where a tooth breaks is used because it is a big fear of mixing.
This review is about item#02201403.