Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Non Slip L Type"
  • Snap Off Knife,
  • Snap Off Knife,

Snap Off Knife, "Non Slip L Type" 148BG

by OLFA
5.00 (3)
Item.#
02201421
Mfr.#
148BG
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0658
Compatible Blades and Cutters
Blade size (LB, LBB), saw blade (XB67), gold saw blade (XB138), Large replacement blade (LB, LBB), blade saw (XB67), gold saw blade (XB138)
Overall Length (mm)
160, 160
2014 TRUSCO Published Page
2-0631
Color
gray, Gray
TRUSCO Part Number
336-7151, 336-7151
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cut such as plywood
5
From Japan
On 2016-04-14 18:56:16
I feel comfortable gripping, it is easy to use because it can firmly fix the blade.
This review is about item#02201421.
From naked peel stripping to cardboard separation, electric wiring all-around full activity
5
From Japan
On 2013-03-09 13:41:28
The handle material does not slippery and rough. Relieved when breaking into strength. I am working actively with a strong grip on delicate cutting edge work even on a sturdy face. Office and home work, garden work, electrical wiring, maintenance of car · · · It is cumbersome and additional ordering to search and carry around every time of work.
This review is about item#02201421.
We use it for cutting thin wood boards such as veneer boards. Of course, even cardboard etc.
5
From Japan
On 2012-07-16 14:56:37
Although it is somewhat expensive, it is easier to hold and easier to compare than other companies. Although it does not change appearance, I think that the sense of thickness of the grip is slightly different. Because it is a thing to use often, I will make it to olfa even if it is a bit high.
This review is about item#02201421.