Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Non Slip H Type"
  • Snap Off Knife,
  • Snap Off Knife,

Snap Off Knife, "Non Slip H Type" 151BG

by OLFA
1.00 (1)
Item.#
02201455
Mfr.#
151BG
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0659
Compatible Blades and Cutters
Oversized H blade (HB), Extra large H blade (HB)
Color
gray, Gray
TRUSCO Part Number
360-7585, 360-7585
2014 TRUSCO Published Page
2-0632
Abstract
Non-slip H type, Nonslip H type
Overall Length (mm)
175, 175
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On-site use
1
From Japan
On 2014-05-06 16:21:10
I purchased it by saying that even wet hands will not slide! It is! It is! If I hold it with a wet hand at the work site, I will slide it (laugh)
This review is about item#02201455.