Buy more than* S$200* and get FREE SHIPPING

  • Hammer, "Morimitsu Burikiya Karakami Hammer"

Hammer, "Morimitsu Burikiya Karakami Hammer" MB-15

4.00 (2)
Item.#
02201893
Mfr.#
MB-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
112-8680
Head
110g
Overall Length (mm)
93
Total Mass (g)
160
Head Diameter (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for Keren work
3
From Japan
On 2016-07-04 17:27:00
It's easy to work because it's small
This review is about item#02201893.
normally
5
From Japan
On 2015-02-20 21:26:24
As expected
This review is about item#02201911.