Buy more than* S$200* and get FREE SHIPPING

  • Hammer, "Morimitsu Burikiya Karakami Hammer"

Hammer, "Morimitsu Burikiya Karakami Hammer" MB-24

4.00 (2)
Item.#
02201927
Mfr.#
MB-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Total Mass (g)
460
Head Diameter (phi mm)
24
TRUSCO Part Number
112-8710
Head
380g
Overall Length (mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to Keren work
3
From Japan
On 2016-07-04 17:27:00
So small is the work is likely to
This review is about item#02201893.
normally
5
From Japan
On 2015-02-20 21:26:24
Indeed
This review is about item#02201911.