Buy more than* S$200* and get FREE SHIPPING

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-15

Item.#
02202103
Mfr.#
MN-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Head Length (mm)
92
Weight (g)
190
TRUSCO Part Number
112-8329
Head Diameter (phi mm)
25
Overall Length (mm)
300
Purpose
For planes and stretch processing .