Buy more than* S$200* and get FREE SHIPPING

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-18

Item.#
02202112
Mfr.#
MN-18
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
112-8337
Head Diameter (phi mm)
30
Overall Length (mm)
330
Head Length (mm)
102
Weight (g)
280
Purpose
For planes and stretch processing .