Buy more than* S$200* and get FREE SHIPPING

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-21

Item.#
02202121
Mfr.#
MN-21
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
112-8345
Head Diameter (phi mm)
35
Overall Length (mm)
330
Head Length (mm)
110
Weight (g)
390
Purpose
For planes and stretch processing .