Buy more than* S$200* and get FREE SHIPPING

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-24

Item.#
02202137
Mfr.#
MN-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
520
TRUSCO Part Number
112-8353
Head Diameter (phi mm)
40
Overall Length (mm)
330
Head Length (mm)
120
Purpose
For planes and stretch processing .