Buy more than* S$200* and get FREE SHIPPING

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-27

Item.#
02202146
Mfr.#
MN-27
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Length (mm)
135
Weight (g)
700
TRUSCO Part Number
112-8361
Head Diameter (phi mm)
45
Overall Length (mm)
330
Purpose
For planes and stretch processing ., For planes and stretch processing .