Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Morimitsu Breaking Hammer, Horizontal

Morimitsu Breaking Hammer, Horizontal MN-30

Item.#
02202155
Mfr.#
MN-30
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Head Length (mm)
145
Weight (g)
980
TRUSCO Part Number
112-8370
Head Diameter (phi mm)
50
Overall Length (mm)
330
Purpose
For planes and stretch processing ., For planes and stretch processing .