Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Scissors
>
Chopsticks
Sheat Metal Scissors
by
MORIMITSU
Item.#
02202234
Package Qty.
1PCC
Ship pack of
1
Sales Price:
-
Qty.
[x]
Discontinued
Now we ship to...
...
see all
See all 8 items in this Product
Item Feature
Dimension (mm)
450
Application
For stainless steel plate, For stainless steel plate
TRUSCO Part Number
112-7802
See all 8 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Stainless Steel Snips
MORIMITSU
249.99
-
359.99 SGD
Spare Blade
ESCO
48.99 SGD
Sheat Metal Scissors
MORIMITSU
279.99
-
389.99 SGD
Gripper
MORIMITSU
319.99 SGD
YOHOPO bag (0.06 mm thick)
Taiyosha
90.99
-
329.99 SGD
Gripper
MORIMITSU
139.99
-
219.99 SGD
Woodwork Saw with Sheath
ESCO
-
Spare Blade
ESCO
89.99 SGD
Plywood tray
SAITO WOOD
5.99
-
79.99 SGD
Nylon poly new L type
Fukusuke Kogyo
10.99
-
739.99 SGD
(10)
Gripper
MORIMITSU
119.99
-
209.99 SGD
Spare Blade
ESCO
11.99 SGD
All Purpose Shears
ESCO
32.99
-
89.99 SGD
Rotary Encoder
OMRON
279.99
-
349.99 SGD
(1)
Minimo final polishing sheet black
MINITOR
76.99 SGD
Gripper
MORIMITSU
179.99
-
189.99 SGD
Snip
BESSEY
289.99 SGD
>>
Top