Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hongoma Electric Knife

Hongoma Electric Knife DKN

3.50 (4)
Item.#
02202724
Mfr.#
DKN
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
89
Abstract
This piece
Material
((SUS410) stainless steel), wood (walnut imported materials) (Takeo special steel (white No. 2)), stalk cutting part (cap / zinc ore), in plate pattern
Weight (g)
95
Overall Length (mm)
(110 systolic) 200
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Woodworking work / planting care
3
From Japan
On 2013-09-15 19:42:40
It's hard to use because the folding is not smooth and hard. Polishing of the cutting edge, sharpening is rough.
This review is about item#02202724.
Peeling of electric wire
5
From Japan
On 2012-05-17 19:11:52
It is good that this is a unique single piece from the old days. For those who are difficult to use this type please try using Hitachi Musashi.
This review is about item#02202724.
Cable coating process
5
From Japan
On 2011-05-14 17:24:44
I used the thing of this manufacturer before. It is good to use as before the size of the cutting edge. Although it is making a good overall on the whole, blade cutting is in the middle, using a sharpened sharpener. Spring is also solid hard.
This review is about item#02202724.
Peeling of electric wire
1
From Japan
On 2010-07-14 15:53:32
Although I was attracted to the material display, I purchased it, but aside from the material, the backlash in the installation of the blade part is so large that I can not use it for roughly working. It is less than a cheap cutter knife. The degree of the finish of the wood part of the pattern is also bad and the thickness is different on the left and right of the knife and there is a sense of discomfort. Weight may be good for doing light work because it is lighter for the length of the blade, but there is a doubt to display as a knife for electric workers.
This review is about item#02202724.