Buy more than* S$200* and get FREE SHIPPING

  • Denkomac (knife for electric works)

Denkomac (knife for electric works) DM-11

5.00 (2)
Item.#
02202742
Mfr.#
DM-11
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Knife/plummer saw
Blade Length (mm)
90
Overall Length (mm)
240
Compatible Cable
2 core (phi1.6/phi2.0), 3 core(phi1.6/phi2.0 ), 4 core (phi1.6)
Conformity Replacement Blade / Knife Number
DM-11H
Type
Rubber grip
TRUSCO Part Number
148-6543
Specification
For right-handed use With a secant, peeler
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-11-18 13:43:13
It is an electrician who always loves Denko Mac. I like it because it is tough and can be quickly pulled in and out with one hand. The product purchased this time was improved by improving the strength as the part of the belt threading of the holder became an integrated type. I do not use the cover peeling tool in the center of the knife because it is hard to use and thinking about omake. The product itself is Good! is. . .
This review is about item#02202742.
Peeling of electric wire
5
From Japan
On 2014-09-26 13:09:43
It was good to purchase it easy to use. I am thinking about purchasing
This review is about item#02202733.