Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New Denko Mac
  • New Denko Mac
  • New Denko Mac

New Denko Mac DM-1S

3.67 (3)
Item.#
02202794
Mfr.#
DM-1S
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contents
Knife + knife case
Overall Length (mm)
205
TRUSCO Part Number
148-6560
Blade Length (mm)
70
Type
Knife/plummer saw
Specification
Compact type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
High pressure hot wire operation
1
From Japan
On 2017-11-30 16:17:01
Because I have high pressure rubber gloves, I can not grasp it because the grip is short I can only grasp about half of the grip when taking out, it seems to fall
This review is about item#2202794.
Electrical construction
5
From Japan
On 2016-12-15 23:46:56
The shape of the grip, the material is hard to slip and it is easy to use in terms of size. I also carry a cutter knife so I think that it is even better if two holders are inserted.
This review is about item#2202794.
Electric Works General
5
From Japan
On 2014-10-04 11:59:17
I used Densan favorably before, but it was out of print and I purchased it for the first time. Compared with Densan, the use feeling is good. I am saved because I need less space for the safety belt. The sharpness is normal, but it is also troublesome to cut too much, so I use it by my own taste. I think that it is very convenient to peel off VA and CV coatings.
This review is about item#02202794.