Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Half moon saw

Half moon saw DNW-1

3.00 (2)
Item.#
02202837
Mfr.#
DNW-1
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
Straight blade: 82 Round blade: 74
Overall Length (mm)
220
TRUSCO Part Number
148-6942
Conformity Replacement Blade / Knife Number
DNW-1H
Type
Knife (pull blade)/ Plummer saw
Application
Drywall, plywood, general wood, PVC pipes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Model, without muddle on wall
5
From Japan
On 2016-02-18 11:09:15
I can cut it out fairly quickly
This review is about item#02202837.
Drilling of ceiling inspection hole
1
From Japan
On 2013-08-07 13:40:44
Convenient but the blade is too weak! When I cut it, I cut it without noticing that there was a small nail and the blade became slippery. I can not use it anymore. A hundred equal nook is better now!
This review is about item#02202837.