Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plummer Saw

Plummer Saw PRM18

Item.#
02202916
Mfr.#
PRM18
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To PVC pipe, metal pipe., To PVC pipe, metal pipe.
Materials (Blade)
Bainite hardened steel
Conformity Replacement Blade / Knife Number
PM-18K
Weight (g)
120
Overall Length (mm)
370
TRUSCO Part Number
171-1261
2014 TRUSCO Published Page
2-2330
Material (Handle Part)
Elastomer resin
Blade Length (mm)
250
Weight (kg)
0.12
Type
Knife / Puramaso