Buy more than* S$200* and get FREE SHIPPING

  • Powerful  copper hammer
  • Powerful  copper hammer
  • Powerful  copper hammer

Powerful copper hammer FH-05

5.00 (2)
Item.#
02203056
Mfr.#
FH-05
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Installation of jigs, repairing and die job of machines, Installation of jigs, repairing and die job of machines
Name
#1/2
Overall Length L (mm)
300
Weight (kg)
0.3
Dimensions A x Al (mm)
12 x 17
Wedges
Small * aluminum wedge use
Dimension W (mm)
phi 20
Dimension H (mm)
73
TRUSCO Part Number
423-9601
Description 2
For surface fixing and drilling, etc on concrete and stone, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working with a lorry car
5
From Japan
On 2017-05-23 15:06:55
Good balance between price and performance, cost performance
This review is about item#2203065.
Machine adjustment
5
From Japan
On 2013-10-24 18:27:57
I was saved because I could buy it cheaper than I had purchased so far.
This review is about item#02203092.