Buy more than* S$200* and get FREE SHIPPING

  • Powerful  copper hammer
  • Powerful  copper hammer
  • Powerful  copper hammer

Powerful copper hammer FH-100

5.00 (2)
Item.#
02203074
Mfr.#
FH-100
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Installation of jigs, repairing and die job of machines, Installation of jigs, repairing and die job of machines
Wedges
Oversized Arumikusabi use
Dimension W (mm)
57
Dimension H (mm)
168
Dimensions A x Al (mm)
23x33
Name
#10
Overall Length L (mm)
900
Weight (kg)
4.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working with a lorry car
5
From Japan
On 2017-05-23 15:06:55
Good balance between price and performance, cost performance
This review is about item#2203065.
Machine adjustment
5
From Japan
On 2013-10-24 18:27:57
I was saved because I could buy it cheaper than I had purchased so far.
This review is about item#02203092.