Powerful copper hammer FH-40
(2)
Item.#
02203117
Mfr.#
FH-40
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Installation of jigs, repairing and die job of machines, Installation of jigs, repairing and die job of machines
Name
#4
Overall Length L (mm)
420
Weight (kg)
1.8
Dimensions A x Al (mm)
19 x 29
Wedges
Large * aluminum wedge use
Dimension W (mm)
phi 38
Dimension H (mm)
133
TRUSCO Part Number
423-9652
Description 2
For surface fixing and drilling, etc on concrete and stone, etc.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
When working with a lorry car
From Japan
On 2017-05-23 15:06:55
Good balance between price and performance, cost performance
Machine adjustment
From Japan
On 2013-10-24 18:27:57
I was saved because I could buy it cheaper than I had purchased so far.
Top